Motion
UCFCS209-27

AMI BEARINGS INC
UCFCS209-27

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #02855953
MFR #UCFCS209-27
Your Price$150.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCS209-27

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #02855953
MFR #UCFCS209-27

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$150.03/each(List $207.05)

Overview

Mfr description
UCFCS209-27 1-11/16 PILOTED FLG CART
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
  • Bore Size Range Availability: 1/2” to 2-3/16” and 15mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Length Through Bore
    1.937 in
  • Pilot Diameter
    4.250 in
  • Unit Standoff
    1.408 in
  • Bolt Size
    0.5000 in
  • Series
    UCFCS200
  • Replacement Bearing
    UC209-27
  • Manufacturer Product Page
  • UPC_NO
    0808250150601
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text