Motion
R4110-2

GAST MFG
R4110-2

R4110-2 - Air Blower
MI ITEM #02856053
MFR #R4110-2
Price$1,515.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
R4110-2

R4110-2 - Air Blower
MI ITEM #02856053
MFR #R4110-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,515.45/each

Specifications

Details

  • Flow
    76 cfm at 50hz / 92 cfm at 60hz
  • Lubricated
    no
  • Max Peak Sound
    68 dBa
  • Motor Phase
    1 ph
  • Operating Voltage Range
    110/220-240; 115/208-230
  • Standards Met
    CSA, CE
  • Thermal Protection
    YES
  • Voltage / Hz
    115/208-230, 110/220-240

Overview

Mfr description
R4110-2 1HP 110V 92 CFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought