Motion
SFP12C
Housed Bushing - Square Flange
MI ITEM #02856056
MFR #SFP12C
Your Price$116.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housed Bushing - Square Flange
MI ITEM #02856056
MFR #SFP12C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$116.12/each(List $174.18)

Overview

Mfr description
SFP12C LINEAR BRG

Specifications

  • Housing Type
    Square Flange
  • Measurement Standard
    Imperial
  • Overall Height
    1.2500 in
  • Overall Length
    1.6200 in
  • Operating Temperature Range
    -400 °F to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text