Motion
WT8551A001MSDC24/DCD

ASCO
WT8551A001MSDC24/DCD

Solenoid Valve - Female, 24 V dc, 4-Way, 2-Position, Normally Closed
Mi Item #02856105
MFR #WT8551A001MSDC24/DCD
Price$279.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
WT8551A001MSDC24/DCD

Solenoid Valve - Female, 24 V dc, 4-Way, 2-Position, Normally Closed
Mi Item #02856105
MFR #WT8551A001MSDC24/DCD

Mfr description
WT8551A001MSDC24/DCD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/4 in
  • Overall Height
    33 mm
  • Overall Length
    192 mm
  • Overall Width
    45 mm
  • Port 1 Size/Type
    1/4 NPT
  • Weight
    0.99 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Compatible Fluid Type
    Air
  • Flow Coefficient Cv Flow Factor Kv
    0.86 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    30 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +30 to +150 (Air) psi
  • Operating Temperature Range
    Maximum of +140 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    6.3 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CSA, UL
  • Valve Functionality
    4-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)