Specifications
Dimensions
- Bore Diameter1.9690 in
- Rod - Thread SizeM18x1.5
- Rod Size / ThreadM18x1.5
Details
- Body MaterialStainless Steel
- Bracket 1Tie-Rod
- Country of OriginJP
- Cylinder SuffixXC6
- Mounting ThreadM18x1.5
- Mounting TypeTie-Rod
- Product TypeTie Rod Air Cylinders
- SeriesMB
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)