Motion
6600
Softies Uncorded Earplugs - Uncorded, Yes, 33 dB, Orange Plug Color, 200
MI ITEM #02856170
MFR #6600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Softies Uncorded Earplugs - Uncorded, Yes, 33 dB, Orange Plug Color, 200
MI ITEM #02856170
MFR #6600

Mfr description
6600 SOFTIES EARPLUG 200/BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    No Roll
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    200
  • Plug Color
    Orange
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Taper End
  • Product Line
    Softies
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    092311660004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)