Motion
Genesis® Commercial 1.5 in x 50 ft

FLEXAUST INC
Genesis® Commercial 1.5 in x 50 ft

Genesis® Commercial Ducting Hose - 1.500 in ID, 50 ft Length, Black polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 16.00 psi
Mi Item #02856232
MFR #Genesis® Commercial 1.5 in x 50 ft
Price$4.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Commercial 1.5 in x 50 ft

Genesis® Commercial Ducting Hose - 1.500 in ID, 50 ft Length, Black polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 16.00 psi
Mi Item #02856232
MFR #Genesis® Commercial 1.5 in x 50 ft

Mfr description
6015001050 1-1/2" ID X 50' COMMERICAL
  • Double profile I-Helix construction for easy movement on surfaces
  • For industrial & commercial vacuum applications
  • Crush resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.51/ft

Specifications

Dimensions

  • Closed Bend Radius
    2.750 in
  • Inside Diameter
    1.500 in
  • Length
    50 ft
  • Weight
    0.28 lbs/ft

Details

  • Application
    Agricultural, Air Duct Cleaning, Aluminum Refractory, Auto Tellers, Bilge Pumping, Car Wash, Carpet Floor Cleaning, Conduit, Fertilizer Broadcasting, Furnace Duct Cleaning, Industrial Vacuum Cleaners, Marine Sanitation, Paper Trim Conduit, Pet & Animal Grooming Equipment, Plastic Bag Machines, Pumper, Residential Vacuum Cleaners, Sewer & Waste, Sprayers, Starch Transfer, Suction, Wave Pool Blowers
  • Color
    Black
  • Construction
    Black polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6015001050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Commercial
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    16.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)