Overview
Mfr description
ZS16NEW Z SEAL KIT
- Z Clearance Seal Kit for Spherical Roller Bearing
Specifications
- Compatible Bearing TypeSpherical Roller
- Country of OriginUnited States of America
- UPC_NO698210024512
- Size Code16
- Weight7.00 lbs
- SeriesZ Type
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data