Motion
G36-2-01-X216

SMC CORP OF AMERICA
G36-2-01-X216

GAUGE
Mi Item #02856363
MFR #G36-2-01-X216
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G36-2-01-X216

GAUGE
Mi Item #02856363
MFR #G36-2-01-X216

Mfr description
G36-2-01-X216 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Weight
    50 g

Details

  • Display Pressure Range
    0 to 0.1 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)