Motion
RTY-3/G

OLFA
RTY-3/G

OLFA 60mm RTY-3/G Straight Handle Rotary Cutter
Mi Item #02856379
MFR #RTY-3/G
Price$39.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
RTY-3/G

OLFA 60mm RTY-3/G Straight Handle Rotary Cutter
Mi Item #02856379
MFR #RTY-3/G

Mfr description
RTY-3/G 9653 60MM STRAIGHT HANDLE ROTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.33/each

Specifications

Dimensions

  • Height
    9.88 in
  • Length
    0.88 in
  • Weight
    0.25 lbs
  • Width
    4.88 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8205.51.3060
  • Material
    Tungsten Carbide Tool Steel
  • Rotary Tool Type
    Cutting Tool
  • UPC_NO
    091511300376
  • Variable Or Single Speed
    Single Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)