Motion
7934CTRDULP4
Angular Contact Bearing - 170 mm Bore, 230 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #02856478
MFR #7934CTRDULP4
Price$19,052.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 170 mm Bore, 230 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #02856478
MFR #7934CTRDULP4

Mfr description
7934CTRDULP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,052.10/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.08 in
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    230 mm
  • Overall Height
    56 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    12.52 lbs

Details

  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7934CTRDULP4 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625404
  • Max Rpm
    8800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    33300 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7900C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)