Motion
CP828
T022708 Air Ratchet - Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 50 ft-lb Torque, 150 rpm Max Speed
Mi Item #02857232
MFR #CP828
Price$272.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T022708 Air Ratchet - Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 50 ft-lb Torque, 150 rpm Max Speed
Mi Item #02857232
MFR #CP828

Mfr description
CP828 3/8 RATCHET
  • For general maintenance with excellent durability
  • Grease fitting on the reverse lever
  • Features patented TriSpring anti-slip head design that delivers 50 ft-lb of torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.90/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    10 in
  • Tool Weight
    2.4 lb

Details

  • Air Pressure
    90 psi
  • Manufacturer Upc Number
    15451227081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)