Overview
Mfr description
CQ2KB20-15D CYLINDER
- Double acting, single rod, non-rotating compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
- Auto switch capable
Specifications
- Compact Cylinder TypeNon-Rotating Rod
- Bore Diameter
- Country of OriginUS
- Stroke15 mm
- Additional DetailsStandard double acting, non-rotating single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 63mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Port Thread StandardISO
- Rod GenderFemale
- MagnetNone
- Mounting TypeThrough Hole
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data