Motion
TMFS 9

SKF
TMFS 9

Axial Lock Nut Socket - Steel, 2.9000 in OD, 2.5000 in Shaft Ext Length, 0.7500 in Drive Square
Mi Item #02857305
MFR #TMFS 9
Price$722.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMFS 9

Axial Lock Nut Socket - Steel, 2.9000 in OD, 2.5000 in Shaft Ext Length, 0.7500 in Drive Square
Mi Item #02857305
MFR #TMFS 9

Mfr description
TMFS 9 SOCKET
  • Requires less space around the bearing arrangement than hook spanners
  • Inch connections for power tools or torque wrenches
  • SKF TMFS fits nuts of series KM, KMK (metric) and KMF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$722.34/each

Specifications

Dimensions

  • Outside Diameter
    2.9000 in
  • Shaft Ext Length
    2.5000 in

Details

  • Drive Square
    0.7500 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570415346
  • Material
    Steel
  • Product Type
    Bearing Assembly Sockets
  • Puller Type
    Socket Puller
  • UPC_NO
    7316570415346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)