Overview
Mfr description
ADM200-044-6 AUTO DRAIN
- Motor operated auto drain, metric
- Highly resistant to dust and viscous drainage
- Large discharge port
- Low power consumption: 4W
Specifications
- SeriesADM
- Weight550 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data