Motion
35-2 SS RIV
Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #02857397
MFR #35-2 SS RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #02857397
MFR #35-2 SS RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-2 SS RIV CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Inside Width
    3/16 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    0.9 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    3400 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    XAP-5282-D
  • Weight
    0.44 lbs
  • UPC_NO
    716647415496
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text