Motion
BK105 X 1  SHEAVE

DODGE
BK105 X 1 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1 in Bore Size, 10.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #02857646
MFR #BK105 X 1 SHEAVE
Price$144.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK105 X 1 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1 in Bore Size, 10.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #02857646
MFR #BK105 X 1 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.09/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Face Width  
    0.8750 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    10.2500 in
  • Weight
    6.5 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    775829037000
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    775829037000

Overview

Mfr description
MB103 X 1 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought