Overview
Mfr description
77R24-NR DC44 GREASE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number77R24-NR
- UPC_NO8865590057382
- Description77R24-NR DC44 GREASE
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 77R24-NR Radial/Deep Groove Ball Bearing features 1.5000 in bore diameter, straight bore, double shielded closure, 2.6250 in outside diameter, and 0.5625 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data