Motion
48-62-2020

MILWAUKEE TOOL
48-62-2020

Hammer Chisel Bit - High Carbon Steel Material, Hex with Round Shank Shank Shape, 0.6562 in Shank Dia, 1.0000 in Cutting Width, 12.0000 in OAL
Mi Item #02857701
MFR #48-62-2020
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2020

Hammer Chisel Bit - High Carbon Steel Material, Hex with Round Shank Shank Shape, 0.6562 in Shank Dia, 1.0000 in Cutting Width, 12.0000 in OAL
Mi Item #02857701
MFR #48-62-2020

Mfr description
48-62-2020 12" FLAT CHISEL,MIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.31/each

Specifications

Dimensions

  • Cutting Width
    1.0000 in
  • Overall Length
    12.0000 in
  • Shank Diameter
    0.6562 in
  • Tip Size
    1.0000 in, 25.40 mm
  • Weight
    1.51 lbs

Details

  • Application
    General Chipping And Breaking
  • Blade Material
    Forged High Grade Steel
  • Chisel Type
    Flat
  • Manufacturer Catalog Number
    48-62-2020
  • Manufacturer Upc Number
    045242152506
  • Material
    High Carbon Steel
  • Shank Shape
    Hex with Round Shank
  • Tip Style
    Flat Chisel
  • UPC_NO
    045242152506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)