Motion
2FM2-B
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 1/4 in Body Size, Buna-N Seal
MI ITEM #02857726
MFR #2FM2-B
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 1/4 in Body Size, Buna-N Seal
MI ITEM #02857726
MFR #2FM2-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.53/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    2.04 in
  • Weight
    0.200 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    8500 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in

Overview

Mfr description
2FM2-B BRASS SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text