Motion
71518
Rigid/Flexible Extension - 1/8" NPT Male
Mi Item #02857736
MFR #71518
Price$27.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid/Flexible Extension - 1/8" NPT Male
Mi Item #02857736
MFR #71518

Mfr description
71518 HOSE ASSEMBLY, PACKAGED 18"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.44/each

Specifications

Dimensions

  • Length
    18 in
  • Operating Pressure
    3000 psi
  • Thread Size
    0.1250 in

Details

  • Manufacturer Upc Number
    095992715186
  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)