Motion
UCHB205D1

NTN
UCHB205D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #02857763
MFR #UCHB205D1
Price$214.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB205D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #02857763
MFR #UCHB205D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.55/each

Specifications

Dimensions

  • Body Diameter
    1.5625 in
  • Bore Diameter  
    25 mm
  • Outside Diameter
    3.0625 in
  • Overall Height
    4.0625 in
  • Overall Width  
    1.3425 in
  • Thread Length
    0.7500 in
  • Thread Size
    RP 3/4

Details

  • Bearing Number
    UC205D1
  • Finish Coating
    Uncoated
  • Housing ID
    HB205D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359219999
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359219999

Overview

Mfr description
UCHB205D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought