Motion
FRC-3/8-D-MIDI

FESTO CORPORATION
FRC-3/8-D-MIDI

159588 FRC-3/8-D-MIDI REGULATOR
Mi Item #02857772
MFR #FRC-3/8-D-MIDI
Price$417.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
FRC-3/8-D-MIDI

159588 FRC-3/8-D-MIDI REGULATOR
Mi Item #02857772
MFR #FRC-3/8-D-MIDI

Mfr description
159588 FRC-3/8-D-MIDI REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.03/each

Specifications

Dimensions

  • Weight
    3.175 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    70.63 scfm
  • Maximum Operating Pressure
    16 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Miniature Air Regulators
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)