Motion
CRFCF-PN32T

SEALMASTER
CRFCF-PN32T

Ball Bearing Cartridge - 2 in Bore , Cast Iron, Concentric Collar
MI ITEM #02857861
MFR #CRFCF-PN32T
Price$2,365.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFCF-PN32T

Ball Bearing Cartridge - 2 in Bore , Cast Iron, Concentric Collar
MI ITEM #02857861
MFR #CRFCF-PN32T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,365.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Overall Height
    2.2500 in
  • Overall Length
    6.3800 in
  • Overall Width
    6.3800 in
  • Weight
    8.10 lbs

Details

  • Bearing Material
    Steel
  • CAD Drawing
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Polymer
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Operating Temperature Range
    -20 to +220 °F
  • Seal Type
    Triple Lip
  • Series
    CRFCF-PN-T
  • UPC_NO
    662461338636

Overview

Mfr description
CRFCF-PN32T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought