Motion
8080-A
Hose Reel for High Pressure Grease - Includes 3/8 in x 80 ft Hose, 6000 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02857992
MFR #8080-A
Price$2,821.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for High Pressure Grease - Includes 3/8 in x 80 ft Hose, 6000 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02857992
MFR #8080-A

Mfr description
8080-A HP 80' DOUBLE POST REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,821.32/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    80 ft
  • Weight
    150.00 lbs

Details

  • Application
    Grease
  • Description Keyword
    3/8 in x 80 ft Hose
  • Hose Outlet
    1/4 NPT - Female
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    6000 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • UPC_NO
    098468321027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)