Motion
NC1A150-PS
Seal Kit - 1.5000 in Bore, Cushion Both Ends
Mi Item #02858034
MFR #NC1A150-PS
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Kit - 1.5000 in Bore, Cushion Both Ends
Mi Item #02858034
MFR #NC1A150-PS

Mfr description
NC1A150-PS REPAIR KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)