Motion
LPR-150-4-S-R65
Air Cooled Heat Exchanger - Series LPR, Size 150, SAE-16 (1-5/16-12) Port Size, 2 Passes
MI ITEM #02858084
MFR #LPR-150-4-S-R65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series LPR, Size 150, SAE-16 (1-5/16-12) Port Size, 2 Passes
MI ITEM #02858084
MFR #LPR-150-4-S-R65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    17.25 in
  • Overall Length
    17.50 in
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Unit Size
    150

Details

  • Body Material
    Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Number Of Passes
    2
  • Series
    LPR
  • Tubing Material
    Copper

Overview

Mfr description
LPR-150-4-S-R65 HEAT EXCHANGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought