Motion
EZF2030 SUPPORT ITEM

NOOK INDUSTRIES
EZF2030 SUPPORT ITEM

Flanged Double Bearing Support - 30 mm Nominal Screw Diameter
Mi Item #02858097
MFR #EZF2030 SUPPORT ITEM
Price$1,151.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
EZF2030 SUPPORT ITEM

Flanged Double Bearing Support - 30 mm Nominal Screw Diameter
Mi Item #02858097
MFR #EZF2030 SUPPORT ITEM

Mfr description
EZF2030 SUPPORT ITEM
  • Flanged Double Bearing Mounts use a double angular contact bearing, which supports the linear screw axially and radially.
  • Flanged Double Bearing Mounts are ideal for most mounting applications and when used with a Single Bearing Mount allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
  • Flanged Bearing Mounts are mounted using the back face and come with a machined piloted surface for ease of mounting and alignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.00/each

Specifications

Dimensions

  • Nominal Screw Diameter
    30 mm

Details

  • Accessory Type
    Flanged Double Bearing Support
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)