Motion
SBP5-32.0-060-130-12.0-165-32.0-NO-

NEXEN GROUP
SBP5-32.0-060-130-12.0-165-32.0-NO-

Servo Motor Brake - SBP 05 Series, Spring Engaged | Air Released Actuated, 32 mm Input Shaft Diameter, 32 mm Output Shaft Diameter, 1000 rpm Max, Black Anodized Finish
Mi Item #02858217
MFR #SBP5-32.0-060-130-12.0-165-32.0-NO-
Price$3,739.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP5-32.0-060-130-12.0-165-32.0-NO-

Servo Motor Brake - SBP 05 Series, Spring Engaged | Air Released Actuated, 32 mm Input Shaft Diameter, 32 mm Output Shaft Diameter, 1000 rpm Max, Black Anodized Finish
Mi Item #02858217
MFR #SBP5-32.0-060-130-12.0-165-32.0-NO-

Mfr description
964919-SERVO BRAKE, BORE SIZE 32 MM
  • Spring Engaged Servo Motor Brake With True Zero Backlash
  • Spring Engaged, Zero Backlash, Low Inertia, 20-50% More Torque Than Competition
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,739.96/each

Specifications

Dimensions

  • Backlash
    0.00°
  • Bore Diameter
    32 mm
  • Input Bolt Circle
    150-186 mm
  • Input Bore Diameter
    32 mm
  • Input Pilot O.D.
    130 mm
  • Input Shaft Diameter
    1.2600 in
  • Length
    7.5790 in
  • Output Bolt Circle
    165-186 mm
  • Output Pilot O.D.
    130 mm
  • Output Shaft Diameter
    32 mm
  • Output Shaft Length
    60 mm
  • Overall Length
    132.5 mm
  • Pilot Diameter
    5.1180 in, 130 mm
  • Port Size
    1/8 NPT
  • Weight
    15.05 lbs
  • Width
    150.4 mm

Details

  • Actuation
    Air Released
  • Additional Details
    For Control Valves | See Accessories
  • Air Chamber Volume
    35.710 cc
  • Approximate Engagement Response Time
    60 ms
  • Approximate Release Response Time
    100 ms
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    2.1790 in³
  • Brake Series
    SBP
  • Combination Type
    Brake
  • Coupling Type
    Integrated Clamp Collar With Keyway
  • Design
    Disc
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Function
    Brake
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284267311
  • Max Pressure
    6.9 bar
  • Max Rpm
    1000 rpm
  • Max Static Brake Torque
    398.28
  • Min Static Brake Torque
    45 N-m
  • Minimum Release Pressure
    5.5 bar
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Pilot Or Drive Flg Bolt Circle Data
    165 to 186 mm
  • Ratings
    IP67, CE And RoHS
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 05
  • Shaft Inertia
    0.00130 kg/m²
  • Static Torque Capacity
    45 N-m
  • Temperature Range
    32-150 °F
  • Torsional Rigidity
    8095.8 in-lb/deg
  • Torsional Stiffness
    52400 N-m/rad
  • UPC_NO
    662284267311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)