Motion
D-F7NJL
Pneumatic Auto Switch - Rail Mounting Type, Lead Wire Electrical Connection, NPN (3-Wire) Switch Action
Mi Item #02858234
MFR #D-F7NJL
Price$136.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Rail Mounting Type, Lead Wire Electrical Connection, NPN (3-Wire) Switch Action
Mi Item #02858234
MFR #D-F7NJL

Mfr description
D-F7NJL HI-TEMP NPN SWITCH
  • Solid state auto switches
  • Heat resistant, 2-color indication type
  • Rail mounting style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.12/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    40 mm
  • Overall Length
    68.5 mm
  • Overall Width
    22 mm
  • Weight
    170 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Display
    2-Color
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Rail
  • Operating Temperature Range
    0 to +150 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    NPN (3-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)