Motion
01C50MEX
EX type cartridges accommodate non-locating (EX type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing.
MI ITEM #02858293
MFR #01C50MEX
List Price$709.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EX type cartridges accommodate non-locating (EX type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing.
MI ITEM #02858293
MFR #01C50MEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$709.15/each for your price

Overview

Mfr description
01C50MEX CARTRIDGE

Specifications

  • Expansion Type
    Expansion
  • Bore Type
    Cylindrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text