Motion
RUSV30069KS

INA (SCHAEFFLER)
RUSV30069KS

Linear Guide Roller Pack - Series RUSV, 42000 N Dynamic Load Capacity
MI ITEM #02858395
MFR #RUSV30069KS
Price$1,676.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RUSV30069KS

Linear Guide Roller Pack - Series RUSV, 42000 N Dynamic Load Capacity
MI ITEM #02858395
MFR #RUSV30069KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,676.22/each

Specifications

Dimensions

  • Weight
    0.84 lbs

Details

  • Dynamic Load Capacity
    42000 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4047643186766
  • Roller Style
    Round Rail Roller Bearing
  • Series
    RUSV
  • Static Load Capacity
    33000 N
  • UPC_NO
    4047643186766

Overview

Mfr description
RUSV30069-KS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought