Motion
669
Keyless Bushing - Trantorque Mini Series, 17 mm ID, 38 mm OD, 38.1 mm LTB
MI ITEM #02858479
MFR #669
Price$108.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Mini Series, 17 mm ID, 38 mm OD, 38.1 mm LTB
MI ITEM #02858479
MFR #669

Mfr description
17 MM MINI TRANTORQUE 6202770
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.34/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Length Through Bore  
    38.1 mm
  • Outside Diameter  
    38 mm
  • Overall Length
    38.1 mm

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345004510
  • Material
    Steel
  • Series
    Trantorque Mini
  • UPC_NO
    662345004510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)