Motion
40226

ANSELL
40226

KleenGuard* G40 Foam Nitrile Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, Nylon, Spandex Material
Mi Item #02858601
MFR #40226
Price$8.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
40226

KleenGuard* G40 Foam Nitrile Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, Nylon, Spandex Material
Mi Item #02858601
MFR #40226

Mfr description
40226 KLEENGRD G40 NITRILE GLV SZ8 PAIR
  • Seamless knit nylon liner for comfort and excellent dexterity
  • Excellent grip even through oil and dirt
  • 25% better productivity than leather
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Seamless Knit, Washable
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Manufacturing, Warehousing
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Black / Blue
  • Cuff Type
    Knit Wrist
  • Cut
    Level 1
  • Description
    G40 Foam Nitrile Coated Glove
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • EN388
    3131 X
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Manufacturing, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    40226
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    G40
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    G40
  • Standards Met
    Category II PPE EC Council Directive 89/686EEC, EN 388 4131, EN 420 Dexterity Level 5
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    10036000402268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)