Motion
40227

ANSELL
40227

KleenGuard* G40 Foam Nitrile Coated Knit Glove - L or Size 9 Size, Natural Rubber Coated, Knit Wrist Cuff, Nylon, Spandex Material
MI ITEM #02858602
MFR #40227
Price$6.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
40227

KleenGuard* G40 Foam Nitrile Coated Knit Glove - L or Size 9 Size, Natural Rubber Coated, Knit Wrist Cuff, Nylon, Spandex Material
MI ITEM #02858602
MFR #40227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.70/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Seamless Knit, Washable, Category II PPE, Human-centric engineering
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Aerospace, Manufacturing, Warehousing
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Black / Blue
  • Cuff Type
    Knit Wrist
  • Cut
    Level 1
  • Description
    G40 Foam Nitrile Coated Glove
  • Description Keyword
    Unlined
  • Duty Type
    Standard Duty
  • EN388
    3121 X
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Automotive, Aerospace, Manufacturing, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    40227
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Kleenguard
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    G40
  • Standards Met
    Category II PPE EC Council Directive 89/686EEC, EN 388 4131, EN 420 Dexterity Level 5
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    10036000402275

Overview

Mfr description
40227 KLEENGRD G40 NITRILE GLV SZ 9
  • Seamless knit nylon liner for comfort and excellent dexterity
  • Excellent grip even through oil and dirt
  • 25% better productivity than leather
  • Color: Blue
  • Typical uses: Automotive and aerospace assembly, metal, glass and wood handling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought