Motion
40228

ANSELL
40228

KleenGuard* G40 General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon, Spandex Material
Mi Item #02858603
MFR #40228
Price$8.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
40228

KleenGuard* G40 General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff, Nylon, Spandex Material
Mi Item #02858603
MFR #40228

Mfr description
40228 KLEENGRD G40 NITRILE GLOVE
  • Seamless knit nylon liner for comfort and excellent dexterity
  • Excellent grip even through oil and dirt
  • 25% better productivity than leather
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.46/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Color
    Black, Blue
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamed Lining
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    Category II PPE EC Council Directive 89/686EEC, EN 388 4131, EN 420 Dexterity Level 5
  • UPC_NO
    10036000402282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)