Motion
21500
Bench Vise - 6 in Jaw Width, 5-3/4 in Jaw Opening Capacity, Swivel
Mi Item #02858639
MFR #21500
Price$726.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 6 in Jaw Width, 5-3/4 in Jaw Opening Capacity, Swivel
Mi Item #02858639
MFR #21500

Mfr description
21500 746 MECHANICS VISE 6 IN
  • Heavy-duty castings are built for rugged use and extended life
  • Grease is permanently sealed in for trouble-free service
  • Ideal for professional mechanics, automotive maintenance, maintenance and repair
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$726.23/each

Specifications

Dimensions

  • Jaw Width
    6 in
  • Tensile Strength
    30000 psi
  • Throat Depth
    4-1/8 in

Details

  • Base Motion Type
    Swivel
  • Body Material
    Ductile Iron
  • Color
    Yellow
  • Jaw Opening Capacity
    5-3/4 in
  • Maximum Pipe Capacity
    3-1/2 in
  • Minimum Pipe Capacity
    1/4 in
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)