Motion
23264CAMKE4CG120

NSK CORP, BEARING DIV
23264CAMKE4CG120

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02858643
MFR #23264CAMKE4CG120
List Price$55,320.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23264CAMKE4CG120

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02858643
MFR #23264CAMKE4CG120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55,320.19/each for your price

Overview

Mfr description
23264CAMKE4CG120 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4850000 N
  • Country of Origin
    JP
  • Static Load Capacity
    6900000 N
  • Maximum RPM (Grease)
    450 rpm
  • Max Rpm
    600 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    232
  • Manufacturer Upc Number
    029176676253
  • UPC_NO
    029176676253
  • Harmonization Code
    8482300080
  • Weight
    238.48 kg
  • Maximum Speed
    600 rpm
  • Description
    Spherical roller bearing, series 232, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text