Motion
1JC1203
Light Weight Seamless Knit Cotton/Polyester Glove - Natural
Mi Item #02858676
MFR #1JC1203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight Seamless Knit Cotton/Polyester Glove - Natural
Mi Item #02858676
MFR #1JC1203

Mfr description
1JC1203L COTTON/POLY BLEND
  • Knit Wrist With Color-Coded Hem
  • Lightweight, Natural Colored Cotton/Poly Blend String Knit
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Additional Details
    Used for warehousing, parts handling, assembly and food processing.
  • Application
    • Enhanced Grip • General Assembly • Food Processing • Warehousing and Package Handling • Parts Handling
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description
    Light Weight Seamless Knit Cotton/Polyester Glove - Natural
  • Description Keyword
    SeamlessGlove NoCoat
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    72874022037
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Protection Type
    General Protection
  • Spec Sheet
  • UPC_NO
    72874022037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)