Motion
1UR111510
Unsupported Latex, Unlined with Crinkle Grip - 18 Mil
MI ITEM #02858682
MFR #1UR111510
List Price$9.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex, Unlined with Crinkle Grip - 18 Mil
MI ITEM #02858682
MFR #1UR111510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.70/pr for your price

Overview

Mfr description
1UR1115-10 NAT LATX GLV SZ 10 UNLINED
  • 18 Mil Natural Latex
  • Crinkled Latex Grip
  • 13" Rolled Cuff

Specifications

  • Glove Size
    X-Large
  • Material
    Latex
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Color
    Natural
  • Lining Material
    Unlined
  • Lined
    Unlined
  • Grip Pattern
    Crinkle
  • Manufacturer Upc Number
    072874111533
  • UPC_NO
    072874111533
  • Application
    General Purpose
  • Additional Details
    Medium Weight. Ideal for janitorial, sanitation and general maintenance.
  • Features & Benefits
    • 18 Mil Natural Latex • Crinkled Latex Grip • 13" Rolled Cuff
  • Size
    10
  • Coating Coverage
    Uncoated
  • Description Keyword
    Chemical Resistant
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text