1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
580-0124
Lap Link - 3/16 x 1 in, 240 lb Capacity
MI ITEM #
02858718
MFR #
580-0124
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CAMPBELL CHAIN 580-0124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
580-0124
Lap Link - 3/16 x 1 in, 240 lb Capacity
MI ITEM #
02858718
MFR #
580-0124
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Chain Size
3/16 x 1 in
Height
4.800
Length
6.800
Weight
4.00 lbs, 4.000
Width
4.700
Details
Link Type
Lap Link
Material
Steel
Weight Capacity
240 lbs
Overview
Mfr description
580-0124 REPAIR LINK,3/16"X 1"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought