Motion
GE 200 TXA-2RS

SKF
GE 200 TXA-2RS

Radial Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Sealed
MI ITEM #02858729
MFR #GE 200 TXA-2RS
Your Price$12,379.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 200 TXA-2RS

Radial Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Sealed
MI ITEM #02858729
MFR #GE 200 TXA-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,379.95/each(List $15,474.94)

Overview

Mfr description
GE 200 TXA 2RS BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    100 mm
  • Race Material
    PTFE Fabric
  • Overall Width
    130 mm
  • Radial Static Load Capacity
    10000 kN
  • Radial Dynamic Load Capacity
    6000 kN
  • Operating Temperature Range
    -30 to +130 °C °F
  • Manufacturer Upc Number
    7316571875569
  • UPC_NO
    7316571875569
  • Weight
    70.55 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text