Motion
ETP-1
Keyless Bushing - ETP-CLASSIC Series, 1.0000 in ID, 35 mm OD
MI ITEM #02858815
MFR #ETP-1
Price$231.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - ETP-CLASSIC Series, 1.0000 in ID, 35 mm OD
MI ITEM #02858815
MFR #ETP-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.11/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    35 mm
  • Overall Length
    46 mm
  • Screw Size
    M5
  • Weight
    0.48 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    3642 lbf

Overview

Mfr description
ETP-1 ETP 1.00" ID CLASSIC BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought