Motion
48304
BINDER LOAD PACK 5 TO BOX
Mi Item #02858878
MFR #48304
Price$81.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BINDER LOAD PACK 5 TO BOX
Mi Item #02858878
MFR #48304

Mfr description
C48304 LOAD BINDER 1/4 FORGED G4 RED
  • Lever-type or over-the-center, binders utilize mechanical advantage to reduce manpower required to secure a load
  • When using a lever-type load binder, tension can be applied and released quickly
  • Operators should use caution, as the handle may whip suddenly. When securement is complete, the lever stores in line with load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.41/each

Specifications

Dimensions

  • Compatible Chain Size
    1/4 in
  • Handle Length
    11.25 in
  • Take Up Length
    3-3/4 in

Details

  • Binder Type
    Lever
  • Compatible Chain Grade
    Grade 30, Grade 70
  • Manufacturer Upc Number
    081767483046
  • UPC_NO
    081767483046
  • Weight Capacity
    2600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)