Motion
S1020
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15 x 0.04 in Window
MI ITEM #02858905
MFR #S1020
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15 x 0.04 in Window
MI ITEM #02858905
MFR #S1020

Mfr description
S1020 CLEAR VISOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Weight
    0.30 lbs
  • Window Dimensions
    8 x 15 x 0.04 in
  • Window Height
    8 in
  • Window Thickness
    0.04 in
  • Window Width
    15 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • UPC_NO
    814992004126
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)