Motion
BW150X100
Industrial Hose - 90 psi Working Pressure, Water Suction Type
Mi Item #02858934
MFR #BW150X100
Price$4.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 90 psi Working Pressure, Water Suction Type
Mi Item #02858934
MFR #BW150X100

Mfr description
BW150X100 PVC TIGERFLEX 1 1/2"
  • "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Beware of imitations! Blue Water™ truly remains flexible in extreme cold. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover (Sizes 1" - 4") - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.66/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent Construction
  • Hose Type
    Water Suction
  • Manufacturer Upc Number
    822353074633
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Blue Water BW™ Series Low Temperature PVC Suction Hose
  • Typical Applications
    Extreme cold conditions, Pumps, rental and construction dewatering, Pumps, trash, Water suction - standard duty
  • UPC_NO
    822353074633
  • Working Pressure
    90 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)