Motion
TAF253320
Machined Type Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #02858969
MFR #TAF253320
Price$49.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #02858969
MFR #TAF253320

Mfr description
TAF253320
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.79/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    20000 N
  • Long Description
    The TAF253320 Machined Type Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, and 20 mm overall width with an open closure type, making it suitable for moderate-duty assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    32100 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)