Motion
HMK2018L

NTN
HMK2018L

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 27 mm OD, 18 mm Width
Mi Item #02859003
MFR #HMK2018L
Price$31.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2018L

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 27 mm OD, 18 mm Width
Mi Item #02859003
MFR #HMK2018L

Mfr description
HMK2018L NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Outside Diameter  
    1.0630 in
  • Overall Width  
    0.7087 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.049 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK2018L Drawn Cup Needle Roller Bearing features a 0.7874 in bore diameter, single seal closure type, open ends drawn cup configuration, 1.0630 in outside diameter, 0.7087 in overall width, and 0.049 lbs weight, making it appropriate for automotive and industrial applications requiring partial sealing and reliable radial support.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073836
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)