Motion
VR1220-N02-H
SHUTTLE VALVE
MI ITEM #02859007
MFR #VR1220-N02-H
List Price$65.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHUTTLE VALVE
MI ITEM #02859007
MFR #VR1220-N02-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.07/each for your price

Overview

Mfr description
VR1220-N02-H SHUTTLE VALVE

Specifications

  • Port Size
    1/4 NPT
  • Body Material
    Aluminum
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Width
    21.2 mm
  • Overall Height
    38 mm
  • Flow Coefficient Cv Flow Factor Kv
    15 mm²
  • Seal Material
    Nitrile
  • Overall Length
    50 mm
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text