Motion
NCDRQBW10-90
NCRQ, ROTARY ACTUATOR
MI ITEM #02859025
MFR #NCDRQBW10-90
List Price$208.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCRQ, ROTARY ACTUATOR
MI ITEM #02859025
MFR #NCDRQBW10-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.71/each for your price

Overview

Mfr description
NCDRQBW10-90 ROTATING CYLINDER
  • Compact double rack design eliminates backlash
  • Body can be mounted as flange
  • Stainless steel shaft
  • Built-in rubber bumper
  • Rotation adjustment is standard
  • Auto switch capable

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Bore Diameter
  • Mount Type
    Basic
  • Cushion Type
    None
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Proof Pressure
    +153 psi
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Overall Width
    1.14 in
  • Overall Height
    1.45 in
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text